1/2 in. Sweat Pressure Balancing Rough-In Valve and 2-Function Integrated Diverter with Stops
This product has been replaced by
Manufacturer Part #U232CIS
Moentrol® 1/2 in. Sweat Pressure Balancing Rough-In Valve and 2-Function Integrated Diverter with Stops
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cartridge type
- Connection size
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- No of ports
- Connection type
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Collection:
- Moentrol®
- Depth:
- 7 in
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connection 3:
- CC
- End Connection 4:
- CC
- End Connections:
- CC
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 6 in
- Length:
- 3 in
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Product Type:
- Valve
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer Valve
- WaterSense Labeled:
- No
- Weight:
- 3.9 lb