Moen

Monticello® 4-3/4 in. Metal Handle Insert in White

Part #M97557W  |  Manufacturer Part #97557W

$60.88 EACH
(Pricing is for White)

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glacier finish for a bright, clean white look
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

Coating: Painted

Collection: Monticello®

Color Finish: White

Color Finish Category: Whites

Faucet Part Type: Handle Insert

GSA Approved: No

Handle Type: Lever

Length: 4-3/4 in

MA Approved: Yes

Material: Metal

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Origin: Domestic

Product Type: Handle

Trim Only: Yes

Type: Handle

UL Listed: No

Weight: 0.39

Width: 3-5/8 in