4-3/4 in. Metal Handle Insert in Polished Brass
Monticello® 4-3/4 in. Metal Handle Insert in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Monticello®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 12-3/5 in
- Faucet Part Type:
- Handle Insert
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-1/4 in
- Length:
- 4-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 7-3/5 in