Bidet Faucet with Double-Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #9265
MPACT® Bidet Faucet with Double-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- MPACT®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 1-41/100 in
- Trim Only:
- No
- WaterSense Labeled:
- No