Single Atomized Spray and Rainshower Showerhead in Spot Resist Brushed Nickel
Nebia Single Atomized Spray and Rainshower Showerhead in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Nebia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Diameter:
- 7-8/9 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Material:
- Aluminum
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Shape:
- Round
- Showerhead Flow Rate:
- 1.3 gpm
- Showerhead Function:
- Single
- Spray Type:
- Atomized Spray, Rainshower
- WaterSense Labeled:
- No
- Width:
- 7-8/9 in