Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Economy Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Economy Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MOE908
  • Item #1591402
  • Manufacturer Part #908
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Corrosion resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Economy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Mount Type:
Wall
Pivoting:
No