Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Matte Black
Paterson™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Matte Black
Frequently Purchased Together
Product Details
- Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
- Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
- Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
- Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
- Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks, for example “Alexa/Google, tell Moen to fill the baby bottle”
- Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
- App: Use the Moen app to provide personalized experiences as well as control the faucet directly
- Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
- Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
- Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- D
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Paterson™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down, Touchless, Voice Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No