DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Moen Posi-Temp® 1/2 in. IPS Pressure Balancing Valve

M2590

Manufacturer Part #: 2590

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Posi-Temp®
Depth
4-1/2 in
End Connection 2
IPS
End Connection 3
IPS
End Connection 4
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
GSA Approved
No
Height
4-1/2 in
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Product Type
Valve
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

Print