Posi-Temp® 1/2 in. PEX Pressure Balancing Valve

Part #MFP62328PF  |  Item #8051928  |  Manufacturer Part #FP62328PF

$125.63 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Posi-Temp®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Faucet Connection Size: 1/2 in

Material: Brass

Origin: Domestic

Product Type: Shower

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Weight: 2