Posi-Temp® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MT8389  |  Item #4274567  |  Manufacturer Part #T8389

$74.70 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Posi-Temp® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$74.70

Product Details

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead spray face features easy-clean, rubberized spray nodules

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: Posi-temp® 8371HD Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Posi-Temp®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: CC, IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 6-3/4 in

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower

Shower Arm Reach: 6-3/4 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full Spray

Style: Commercial

Trim Only: Yes

Tub Spout Reach: 5-1/2 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 3.37