Pressure Balancing Shower Faucet Trim with Single Lever Handle in Polished Chrome
Pressure Balancing Shower Faucet Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five year limited warranty
- Equipped with the positemp® pressure-balancing control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No