Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Preston™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Preston™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in
- Width:
- 2-1/2 in