Rear Drain Bottom Grid in Stainless
Rear Drain Bottom Grid in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom grid
- 1 year limited warranty
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 14-4/5 in
- GSA Approved:
- No
- Height:
- 1-81/100 in
- IAPMO Listed -:
- No
- Length:
- 16-1/2 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Repair Part Kit
- Style:
- Traditional
- Type:
- Grid
- UL Listed:
- No
- Weight:
- 1.84 lb
- Width:
- 11-17/50 in