DESCRIPTION

Moen Reflex™ 1.5 gpm 1-Hole Bar Faucet with Single Lever Handle in Spot Resist Stainless Steel

M6615SRS

Color Finish

Spot Resist® Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Reflex™
Color Finish
Spot Resist® Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
7-5/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

$418.07
EACH

(Pricing is for Spot Resist® Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment