6 in. Rothbury 2-Bulb Globe Bath Light in Oil Rubbed Bronze
Rothbury™ 6 in. Rothbury 2-Bulb Globe Bath Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Glazed sockets ensure the socket rings install with ease
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-24/25 in