Diverter Valve Escutcheon in Polished Chrome
Rothbury™ Diverter Valve Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TS5205 and TS5205BN Rothbury™ Multi-Function Transfer Valve Trim Kit
- Coating:
- Electroplated
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-5/16 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 4-281/1000 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.24 lb
- Width:
- 4-7/25 in