Single Lever Handle Shower Trim Only in Polished Chrome (Less Showerhead)
Rothbury™ Single Lever Handle Shower Trim Only in Polished Chrome (Less Showerhead)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No