Rothbury™ Tub Filler In Polished Chrome

Part #MS3860  |  Item #3512031  |  Manufacturer Part #S3860

$69.98 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7 5/8"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Collection: Rothbury™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Slip Fit

End Connections: Slip Fit

Faucet Connection: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

GSA Approved: No

Length: 7-1/2 in

MA Approved: Yes

Material: Metal

Origin: Domestic

Product Type: Tub Spout

Spout Reach: 5-1/2 in

Spout Type: Non-Diverter

Type: Tub Spout

UL Listed: No

WaterSense Labeled: No

Weight: 1.68