Rothbury™ Tub Filler Oil Rubbed Bronze

Part #MS3860ORB  |  Item #3512086  |  Manufacturer Part #S3860ORB

$111.51 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • 7 5/8"
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Collection: Rothbury™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Slip Fit

End Connections: Slip Fit

Faucet Connection: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Length: 7-5/8 in

MA Approved: Yes

Material: Metal

Origin: Domestic

Product Type: Tub Spout

Spout Reach: 7-5/8 in

Spout Type: Non-Diverter

Type: Tub Spout

UL Listed: No

WaterSense Labeled: No

Weight: 1.75