Shower Arm Diverter in Lifeshine Polished Brass
Shower Arm Diverter in Lifeshine Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Limited lifetime warranty
- Polished brass finish is warm and bright for a classic, highly reflective look
- Two discrete
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connection 3:
- NPSL
- End Connections:
- FNPT x MNPT x NPSL
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/32 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-4/25 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Shower Arm
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 0.33 lb