Matte Black Tank Lever

You last purchased this on
 
Moen

Sienna® Matte Black Tank Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sienna® Matte Black Tank Lever

  • Fast #
  • Part #CSIDN4901BK
  • Item #2229612
  • Manufacturer Part #DN4901BK
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Sienna®
Color Finish Name:
Matte Black
Handle Type:
Trip Lever
Length:
3 in
Width:
1-13/32 in