Single Lever Handle Valve Trim Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #UT8350
Single Lever Handle Valve Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 3510 Valve
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Handle Type:
- Lever
- MA Approved -:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.36 lb