Cold Water Dispenser in Black Stainless Steel
Sip™ Cold Water Dispenser in Black Stainless Steel
Frequently Purchased Together
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- S5500
- CSA Certified:
- CSA B125.1
- Collection:
- Sip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Center Size:
- 10 in
- Faucet Connection:
- Compression
- Faucet Height:
- 11 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Faucet
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 8-13/16 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- High Arc
- Style:
- Modern
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 2.83 lb