5-5/16 in. 18 oz. Kitchen Soap Dispenser in Spot Resist™ Stainless

You last purchased this on
 
Moen

Paterson 5-5/16 in. 18 oz. Kitchen Soap Dispenser in Spot Resist™ Stainless

  • Fast #
  • Part #MS3955SRS
  • Item #7946431
  • Manufacturer Part #S3955SRS
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Paterson 5-5/16 in. 18 oz. Kitchen Soap Dispenser in Spot Resist™ Stainless

This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bathroom Faucet Type:
Monoblock
Capacity:
18 oz
Collection:
Paterson
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-5/16 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Faucet Repair Kit
Spout Height:
5 in
Spout Reach:
3-1/2 in
WaterSense Labeled:
Yes
Weight:
1.65 lb
Width:
2 in