DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7 3/4"
  • Diverter
  • Limited lifetime warranty

Moen Spout Kit Brushed Nickel

M161955BN

Manufacturer Part #: 161955BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Coating
PVD
Depth
9-3/4 in
End Connections
Slip Fit
Faucet Connection
Slip Fit
Faucet Connection Size
1/2 in
Faucet Part Type
Tub Spout
GSA Approved
No
Height
3-3/4 in
Installation Type
Wall Mount
MA Approved
Yes
Origin
Domestic
Product Type
Tub Spout
Spout Type
Diverter
Type
Diverter
UL Listed
No
WaterSense Labeled
No
Weight
3
Width
5-7/20 in

Print