Spray Head and Hose Assembly in Ivory
Spray Head and Hose Assembly in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Coating:
- Painted
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Hose
- UL Listed:
- No
- Weight:
- 0.67 lb