Single Handle Pull Down Kitchen Faucet in Matte Black with Polished Chrome

You last purchased this on
 
Moen

STo Single Handle Pull Down Kitchen Faucet in Matte Black with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

STo Single Handle Pull Down Kitchen Faucet in Matte Black with Polished Chrome

  • Fast #
  • Part #MS72308BLC
  • Item #7938433
  • Manufacturer Part #S72308BLC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black/Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Matte black/chrome
  • Standard design mounts on the sink or countertop
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Features Duralock™ quick connect system for easy installation
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
STo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black/Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Powerful Cleaning Rinse
Supply Lines Included:
Yes
UL Listed:
No
Weight:
5 lb