Moen
Top Outlet Roman Tub with Shower Diverter in Rough Brass
Part #M9797 | Item #4336053 | Manufacturer Part #9797
$273.26
EACH
Valve Type:
Roman Tub Rough-In ValvePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 90
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASTM Specifications: ASTM F-1807
CSA Certified: CSA B125.1
Installation Type: Deck Mount
Valve Size: 1/2 in
Valve Type: Roman Tub Rough-In Valve
WaterSense Labeled: No