3-31/50 in. Handle Insert in Polished Chrome
Traditional 3-31/50 in. Handle Insert in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- 1 lever included
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- MOEN genuine part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Coating:
- Electroplated
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Insert
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-31/50 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Handle
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 0.29 lb
- Width:
- 1/4 in