Robe Hook in Brushed Nickel
Traditional™ Robe Hook in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 3 CA: 12 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/20 in
- Height:
- 2-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-13/20 in
- Width:
- 1-93/100 in