Twist™ Multi Function Hand Shower in Brushed Nickel

Part #M160042BN  |  Item #4381481  |  Manufacturer Part #160042BN

$130.47 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: PVD

Collection: Twist™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Faucet Height: 8-3/4 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 8 in

Hose Included: No

Length: 9 in

MA Approved: Yes

Origin: Domestic

Pause Control: No

Product Type: Handshower

Showerhead Function: Multi

Spray Type: Drench, Immerse, Soothing

Style: Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 1

Width: 2-1/2 in