Twist Push-N-Lock Trim Kit Antique Bronze

You last purchased this on
 
Moen

Twist Push-N-Lock Trim Kit Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Twist Push-N-Lock Trim Kit Antique Bronze

  • Fast #
  • Part #MT90331AZ
  • Item #3636016
  • Manufacturer Part #T90331AZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Drain Body Material:
Metal
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in