Moen

U by Moen™ 1/2 x 3/4 in. CC Thermostatic Valve

Part #MS3104  |  Manufacturer Part #S3104

Valve Size:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connection size
  • Connection type
  • No of ports
  • Thermostatic digital valve provides precise temperature and outlet control
  • Compact valve design and 30-foot data cable allows for flexibility in install locations
  • Accessible filter screens allow for easy servicing
  • Optional battery backup kit (179573) allows the shower to be operated when the power is out
  • 5 year limited warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Collection: U by Moen™

End Connection 1: CC

End Connection 2: CC

End Connection 3: CC

End Connection 4: CC

End Connections: CC

Faucet Connection: CC

Faucet Connection Size: 3/4 in

Flow Rate: 14 gpm

GSA Approved: No

Height: 13-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 13-3/4 in

MA Approved: Yes

Maximum Pressure: 45 psi

Origin: Global

Product Type: Valve

Trim Only: No

Type: Valve

UL Listed: No

Valve Body Material: Plastic

Valve Size: 1/2 in x 3/4 in

Valve Type: 4-Way Valve

WaterSense Labeled: No

Width: 15-3/4 in