Digital Shower Controller- 4 Outlet trim pad with 3/4" Connections and Wifi Technology
U by Moen™ Digital Shower Controller- 4 Outlet trim pad with 3/4" Connections and Wifi Technology
Frequently Purchased Together
Product Details
- Electronic controls allow you to change water temperature with pinpoint accuracy for a more customized shower
- 4-outlet shower valve
- Terra beige
- Soft touch buttons for each outlet, power, temperature and preset buttons
- Smartphone app available for download within the apple app store or google play store
- Easy to read 5" non-touch lcd screen
- Wi-fi connected, app driven shower controller
- Compatible with amazon alexa, apple homekit/siri and google assistant
- U by Moen shower is only available in the United States and Canada
- Stylish terra beige finish coordinates with any shower design
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16, CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- U by Moen™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Terra Beige
- Depth:
- 5/8 in
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3-19/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-11/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 120
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- Yes
- Power Source:
- Electric
- Product Type:
- Controller, Shower Only
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Apple HomeKit
- Smart Home Enabled:
- Yes
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- UL 1951
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 1.5 lb
- Width:
- 5 in