Moen
Ultima 12 in. Grab Bar in Old World Bronze
Part #MR8712D3GOWB | Item #4330073 | Manufacturer Part #R8712D3GOWB
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 360
How to get it:
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
Recommended Accessories
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Capacity: 500 lbs
Collection: Ultima
Color Finish: Old World Bronze
Color Finish Category: Bronze Tones
Diameter: 1-1/4 in
IAPMO Listed: No
Installation Type: Concealed Screw
Length: 12 in
Material: Stainless Steel
Mount Type: Wall
Weight Capacity: 500
-
Starting at $43.54
-
Starting at $39.75
-
Starting at $47.93
-
Starting at $43.77
-
Starting at $101.78
-
Starting at $29.07
-
Starting at $52.24
-
Starting at $32.59