Check Stop Assembly for 3301 Thermostatic Pressure Balancing Valve
Universal Check Stop Assembly for 3301 Thermostatic Pressure Balancing Valve
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3301 Thermostatic Pressure Balancing Valve
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No