Variable Speed Interface Brushed Nickel

You last purchased this on
 
Moen

Variable Speed Interface Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Variable Speed Interface Brushed Nickel

  • Fast #
  • Part #MTS3420BN
  • Item #3780491
  • Manufacturer Part #TS3420BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional remote control with up to 30 feet of range
  • Features a bright lcd screen that displays exact temperature and spray outlet
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Brushed Nickel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes