Double Robe Hook in Polished Chrome
Vestige® Double Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vestige®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/16 in
- Height:
- 2-19/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3.26 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-5/16 in
- Width:
- 3-1/5 in