Via™ 1 Robe Hook in Polished Chrome

Part #MYB8803CH  |  Item #3795667  |  Manufacturer Part #YB8803CH

$44.21 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6
  • Case: 24
  • Pallet: 3360
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Via™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-13/32 in

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 2-1797/2500 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Number of Hooks: 1

Product Type: Hardware

Projection: 1-13/32 in

Spout Height: 2-1/8 in

Spout Reach: 3-39/50 in

Tub Spout Reach: 7-1719/10000 in

Weight: 0.43

Width: 2 in