1.7 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle and Diverter Spout in Polished Chrome
This product has been replaced by
Manufacturer Part #T2662EP
Vichy™ Posi-Temp® 1.7 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle and Diverter Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Complies with Americans with Disabilities Act (ADA) specifications
- Includes red and blue markings
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Showerhead sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2510 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Coating:
- Electroplated
- Collection:
- Vichy™ Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Width:
- 6-31/32 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Shower Only
- Scald Guard:
- Yes
- Spout Type:
- Diverter
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.52 lb
- Width:
- 6-31/32 in