24 in. Grab Bar in Polished Nickel
Voss™ 24 in. Grab Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Supports up to 500 lbs
- Complies with Americans with Disabilities Act (ADA) specifications
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
- Corrosion resistant
- Stainless steel construction for added durability
- 1.25 in. bar diameter
- 24 in. bar length
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Base Plate Height:
- 3-1/8 in
- Base Plate Width:
- 3-1/8 in
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-9/10 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Metal, Stainless Steel
- Mount Type:
- Wall
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Accessories
- Projection:
- 2-5/8 in
- Showerhead Function:
- Single
- Style:
- Transitional
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 2.65 lb