DESCRIPTION

Moen Voss™ 4-Globe Light Fixture in Oil Rubbed Bronze

MYB5164ORB

Manufacturer Part #: YB5164ORB

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Voss™
Glass Type
White Frosted
Height
9-49/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
30-49/100 in

Print