Voss™ Single Function Hand Shower in Polished Chrome

Part #M155747  |  Item #4199428  |  Manufacturer Part #155747

$58.47 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function 4-3/64" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Voss™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Lever

Hose Included: No

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Pause Control: No

Product Type: Handshower

Showerhead Function: Single

Spray Type: Full

Style: Modern

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.95