Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Voss™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Brushed nickel finish brings the warm look of stainless to your bath
- Complies with Americans with Disabilities Act (ADA) specifications
- 7 15/16" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Showerhead sold separately
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 3500 and 63100 Series Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- 1225®
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower
- Shower Arm Reach:
- 8 in
- Showerhead Function:
- Single
- Spout Height:
- 4-1/4 in
- Style:
- Transitional
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 4.15 lb