Single Handle Shower Faucet (Trim Only)
Voss™ Single Handle Shower Faucet (Trim Only)
Frequently Purchased Together
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Voss™
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Trim Only:
- Yes
- Type:
- MUT2692EP