Moen

Voss™ Single Handle Shower Faucet in Brushed Nickel

Part #MT3692NHBN  |  Manufacturer Part #T3692NHBN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

Brand Model Compatibility: 3510 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: 1225®

Coating: PVD

Collection: Voss™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Metal

Faucet Valve Type: 1225®

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 1.85