Voss™ Single Handle Single Function Shower Faucet in Polished Nickel

Part #MT2692EPNL  |  Item #7878759  |  Manufacturer Part #T2692EPNL

$270.87 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Voss™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Product Type: Shower

Scald Guard: Yes

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Style: Modern

Trim Only: No

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 2.7

cUPC Certified: No