Voss™ Two Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Part #MT2690BG  |  Item #7946482  |  Manufacturer Part #T2690BG

$366.34 EACH

Color/Finish: Brushed Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 160
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Moen Voss™ Two Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only) /$366.34

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Voss™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 3-7/8 in

Escutcheon Height: 10-5/16 in

Escutcheon Width: 7-5/16 in

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Release Date: 2019

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No