DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Wall mount installation frees up extra space on the countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Moen Voss™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

MT6906

Manufacturer Part #: T6906

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Bathroom Faucet Type
Widespread
Brand Model Compatibility
9700 Valve
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1224
Center Size
8 in
Coating
Electroplated
Collection
Voss™
Deck Plate Included
No
Depth
7-19/50 in
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
1224™ Duralast™ Cartridge
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
2-63/100 in
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Spout Reach
7-3/8 in
Trim Only
Yes
Type
Wall Mount
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
Yes
Width
9-1/4 in

Print