DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Moen Voss™ Valve Trim with Single Lever Handle in Brushed Nickel

MT3691BN

Manufacturer Part #: T3691BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
3510 Valve
CSA Certified
CSA B125.1
Cartridge Type
1225
Coating
PVD
Collection
Voss™
Depth
8 in
Faucet Valve Type
1225®
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Product Type
Valve
Sink Material
Metal
Trim Only
Yes
Type
Valve
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No
Weight
1.74
Width
7-1/4 in

Print